Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL6-17
- Zoro # G312377231
product price:Â
$
50.89
/ea
Key Features
Flange Thickness
15/32 in
Mount Hole Center-to-Center Length
3-9/16 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL6-17
- Zoro #
- G312377231
- UPC #
- 808250107063
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.35 in
- Bore Diameter
- 1-1/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=15/32in, b=3-3/32in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.