SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM206-17
- Zoro # G912377198
product price:Â
$
72.89
/ea
Key Features
Overall Width
1.319 in
Shaft Locking Type
Set Screw
Housing Material
Malleable Iron
Flange Thickness
15/32 in
Overall Height
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTM206-17
- Zoro #
- G912377198
- UPC #
- 808250111947
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.319 in
- Flange Thickness
- 15/32 in
- Overall Height
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-1/16 in
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Malleable Iron
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.319in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.