SINGLE ROW BALL BEARING - 1-1/16in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA206-17
- Zoro # G712375660
product price:Â
$
69.69
/ea
Key Features
Overall Height
3-5/32 in
Mount Hole Center-to-Center Length
4-39/64 in
Shaft Locking Type
Set Screw
Housing Type
Oval
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFA206-17
- Zoro #
- G712375660
- UPC #
- 808250111190
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 3-5/32 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/16 in
- Flange Thickness
- 35/64 in
- Overall Width
- 1.593 in
- Overall Length
- 5-43/64 in
Description
a=5-43/64in, e=4-39/64in, g=35/64in, x=1-7/32in, s=15/32in, s1=33/64in, s2=2-9/32in, b=3-5/32in, f=2-53/64in, Z=1.593in,Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.