SINGLE ROW BALL BEARING - 1-1/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL206-17
- Zoro # G712376933
product price:Â
$
65.15
/ea
Key Features
System of Measurement
Inch
Overall Width
1.583 in
Overall Length
5-13/16 in
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
4-39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-17
- Zoro #
- G712376933
- UPC #
- 808250108961
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.583 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/16 in
- Overall Height
- 3-1/8 in
Description
a=5-13/16in, e=4-39/64in, g=9/16in, x=1-7/32in, s=5/8in, b=3-1/8in, Z=1.583in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.