Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-17
- Zoro # G812377250
product price:Â
$
82.39
/ea
Key Features
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
1-7/8 in
Number of Mount Holes
3
Overall Height
5-3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB206-17
- Zoro #
- G812377250
- UPC #
- 808250116584
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
Dimensions
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Height
- 5-3/8 in
- Bore Diameter
- 1-1/16 in
- Overall Length
- 5-3/8 in
- Overall Width
- 1-39/64 in
Description
a=5-3/8in, h=2-1/16in, e=1-7/8in, J=1-1/4in, g=1/2in, x=1-1/4in, s=25/64in, b=3-1/4in, f=2-3/4in, Z=1-39/64in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.