SINGLE ROW BALL BEARING - 1-1/2 HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCF308-24
- Zoro # G611244821
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.205 in
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Housing Material
Cast Iron
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF308-24
- Zoro #
- G611244821
- UPC #
- 808250207084
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Width
- 2.205 in
- Overall Height
- 5-7/8 in
- Mount Hole Center-to-Center Length
- 4-13/32 in
- Flange Thickness
- 21/32 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 5-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.