Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2 NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR208-24
- Zoro # G214854175
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
5/8 in
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Overall Width
1-49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCFTR208-24
- Zoro #
- G214854175
- UPC #
- 808250223440
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 5/8 in
- Overall Width
- 1-49/64 in
- Overall Height
- 5-25/64 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 5-25/64 in
- Mount Hole Center-to-Center Length
- 4.772 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.