Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2 STAINLESS NML CYL O.D. SET SCREW BEARING INSERT
- Mfr # MSER208-24
- Zoro # G611240830
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Bore Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSER208-24
- Zoro #
- G611240830
- UPC #
- 808250255627
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/2 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- Bearing Insert