SINGLE ROW BALL BEARING, 1-1/2'' ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS208-24NPMZ2
- Zoro # G012310347
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/2 in
System of Measurement
Inch
Flange Thickness
1 1/32 in
Overall Length
5-1/4 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS208-24NPMZ2
- Zoro #
- G012310347
- UPC #
- 808250295210
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- Flange Cartridge
Dimensions
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 1 1/32 in
- Overall Length
- 5-1/4 in
- Overall Width
- 1-35/64 in
Description
A=5-1/4'', P=4-3/8'', S=15/32'', J=7/16'', K=7/16'', G=1-1/32'', F=3.625'', Z=1-35/64'', B=1.937''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.