SINGLE ROW BALL BEARING - 1-1/2in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT208-24
- Zoro # G612376835
product price:Â
$
82.39
/ea
Key Features
Flange Thickness
9/16 in
Overall Length
6-3/4 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Overall Height
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT208-24
- Zoro #
- G612376835
- UPC #
- 808250121182
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 9/16 in
- Overall Length
- 6-3/4 in
- Overall Height
- 4-1/8 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Overall Width
- 2.114 in
Details
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Description
a=6-3/4in, e=5-21/32in, g=9/16in, x=1-1/2in, s=35/64in, b=4-1/8in, Z=2.114in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.