Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in NARROW SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL8-24CB
- Zoro # G814862303
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Housing Type
Oval
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL8-24CB
- Zoro #
- G814862303
- UPC #
- 808250162628
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 1.397 in
- Flange Thickness
- 25/32 in
- Overall Length
- 6-7/8 in
- Overall Width
- 2-51/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.