Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL208-24CB
- Zoro # G914862388
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
System of Measurement
Inch
Flange Thickness
25/32 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24CB
- Zoro #
- G914862388
- UPC #
- 808250365173
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
Dimensions
- Flange Thickness
- 25/32 in
- Overall Length
- 6-7/8 in
- Overall Height
- 1.937 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2-1/32 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.