Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL208-24RFCB
- Zoro # G014863193
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5-43/64 in
Bearing Insert Material
Stainless Steel
Overall Height
1.937 in
Overall Length
6-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24RFCB
- Zoro #
- G014863193
- UPC #
- 808250366125
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Height
- 1.937 in
- Overall Length
- 6-7/8 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2-1/32 in
- Bore Diameter
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.