SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL208-24RF
- Zoro # G514861149
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
304 Stainless Steel
Housing Type
Oval
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL208-24RF
- Zoro #
- G514861149
- UPC #
- 808250265510
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 6-3/4 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2-1/64 in
- Overall Height
- 1.937 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.