SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL208-24RFCW
- Zoro # G314863084
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Width
2-1/32 in
Overall Length
6-7/8 in
Flange Thickness
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24RFCW
- Zoro #
- G314863084
- UPC #
- 808250366736
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 2-1/32 in
- Overall Length
- 6-7/8 in
- Flange Thickness
- 25/32 in
- Overall Height
- 1.937 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.