Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB208-24
- Zoro # G412375793
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
6-15/32 in
Shaft Locking Type
Concentric Collar
Housing Type
Triangular
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB208-24
- Zoro #
- G412375793
- UPC #
- 808250162536
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Height
- 6-15/32 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 5/8 in
- Overall Length
- 6-15/32 in
- Mount Hole Center-to-Center Length
- 1-31/32 in
- Overall Width
- 2.056 in
Description
a=6-15/32in, h=2-3/8in, e=1-31/32in, J=1-5/8in, g=5/8in, x=1-13/32in, s=15/32in, b=3-15/16in, f=3-1/16in, Z=2.056in, Bi=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.