Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT208-24
- Zoro # G112377073
product price:Â
$
97.69
/ea
Key Features
Bearing Insert Material
Steel
Housing Material
Cast Iron
System of Measurement
Inch
Flange Thickness
33/64 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT208-24
- Zoro #
- G112377073
- UPC #
- 808250127849
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Overall Width
- 2.319 in
- Overall Height
- 4-1/8 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 6-3/4 in
Description
a=6-3/4in, e=5-21/32in, g=33/64in, x=1-11/32in, s=9/16in, b=4-1/8in, Z=2.319in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.