Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL208-24MZ2B
- Zoro # G212376648
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
25/32 in
Overall Width
2-1/32 in
Housing Type
Oval
System of Measurement
Inch
Overall Height
1.937 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL208-24MZ2B
- Zoro #
- G212376648
- UPC #
- 808250175536
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 25/32 in
- Overall Width
- 2-1/32 in
- Overall Height
- 1.937 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Length
- 6-7/8 in
- Bore Diameter
- 1-1/2 in
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-1/32in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.