Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL208-24MZ2W
- Zoro # G812376628
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-7/8 in
Housing Type
Oval
Number of Mount Holes
2
System of Measurement
Inch
Bore Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL208-24MZ2W
- Zoro #
- G812376628
- UPC #
- 808250175543
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6-7/8 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2-1/32 in
- Overall Height
- 1.937 in
- Flange Thickness
- 25/32 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-1/32in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.