Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4 KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE
- Mfr # UEMF207-20MZ20
- Zoro # G111241054
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Mount Hole Center-to-Center Length
3-5/8 in
Housing Material
304 Stainless Steel
Flange Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMF207-20MZ20
- Zoro #
- G111241054
- UPC #
- 808250451203
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 4
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 4-5/8 in
- Overall Length
- 4-5/8 in
- Overall Width
- 1-25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.