Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4 KANIGEN SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL207-20MZ20W
- Zoro # G011244834
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Bore Diameter
1-1/4 in
Overall Length
4-5/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207-20MZ20W
- Zoro #
- G011244834
- UPC #
- 808250397150
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-5/8 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Flange Thickness
- 39/64 in
- Overall Width
- 1-27/32 in
- Overall Height
- 4-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.