SINGLE ROW BALL BEARING - 1-1/4 STAINLESS NAR SET SCREW WHITE 4-BOLT FLANGE OPN COV BS
- Mfr # MBFPL6-20CW
- Zoro # G011247439
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3-1/4 in
Overall Height
4-1/4 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFPL6-20CW
- Zoro #
- G011247439
- UPC #
- 808250231232
- Country of Origin
- Japan
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 2-9/32 in
- Flange Thickness
- 9/16 in
- Overall Length
- 4-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.