SINGLE ROW BALL BEARING - 1-1/4 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE
- Mfr # MUCF207-20
- Zoro # G011244889
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Housing Material
304 Stainless Steel
Overall Height
4-5/8 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCF207-20
- Zoro #
- G011244889
- UPC #
- 808250259250
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4-5/8 in
- Overall Width
- 1-3/4 in
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Length
- 4-5/8 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.