SINGLE ROW BALL BEARING - 1-1/4in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL207-20C4HR5
- Zoro # G714854163
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-9/16 in
Flange Thickness
5/8 in
Bearing Insert Type
Radial Ball
Housing Type
Oval
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL207-20C4HR5
- Zoro #
- G714854163
- UPC #
- 808250147939
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-9/16 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6-5/16 in
- Overall Width
- 1.748 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.