SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC BLACK 3-BOLT FLANGE BRACKET
- Mfr # UEFBL207-20MZ20B
- Zoro # G112376823
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Number of Mount Holes
3
Shaft Locking Type
Concentric Collar
Flange Thickness
41/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFBL207-20MZ20B
- Zoro #
- G112376823
- UPC #
- 808250445509
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-3/16 in
- Overall Height
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Width
- 1-57/64 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-57/64in, U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.