Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX06-20
- Zoro # G112375888
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
2
Flange Thickness
9/16 in
Overall Height
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX06-20
- Zoro #
- G112375888
- UPC #
- 808250126019
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 9/16 in
- Overall Height
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1.752 in
- Bore Diameter
- 1-1/4 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.752in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.