SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL207-20
- Zoro # G712376612
product price:Â
$
78.35
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Length
4-13/16 in
Mount Hole Center-to-Center Length
3-15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL207-20
- Zoro #
- G712376612
- UPC #
- 808250114382
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1.669 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.669in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.