SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM207-20
- Zoro # G312377286
product price:Â
$
86.69
/ea
Key Features
Housing Type
Triangular
Overall Width
1.614 in
Flange Thickness
1/2 in
Overall Length
4-13/16 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM207-20
- Zoro #
- G312377286
- UPC #
- 808250118045
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.614 in
- Flange Thickness
- 1/2 in
- Overall Length
- 4-13/16 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Height
- 4-13/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.614in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.