SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF206-20
- Zoro # G712377343
product price:Â
$
52.49
/ea
Key Features
Housing Material
Steel
Housing Type
Triangular
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
3
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF206-20
- Zoro #
- G712377343
- UPC #
- 808250105861
- Country of Origin
- Japan
- Housing Material
- Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 4-7/16 in
- Overall Height
- 4-7/16 in
- Bore Diameter
- 1-1/4 in
Description
a=4-7/16in, p=3-9/16in, t=0.102in, b=11/16in, s=13/32in, F=2-13/16in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.