SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT206-20
- Zoro # G612377429
product price:Â
$
63.29
/ea
Key Features
Bearing Insert Material
Steel
Flange Thickness
17/32 in
Overall Width
1.583 in
Mount Hole Center-to-Center Length
4-19/32 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT206-20
- Zoro #
- G612377429
- UPC #
- 808250313761
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 1.583 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 3-1/4 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 5-9/16 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.583in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.