Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM206-20
- Zoro # G912375972
product price:Â
$
72.89
/ea
Key Features
Housing Material
Malleable Iron
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Overall Height
4-7/16 in
Flange Thickness
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTM206-20
- Zoro #
- G912375972
- UPC #
- 808250111978
- Country of Origin
- Japan
Dimensions
- Overall Height
- 4-7/16 in
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.319 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Details
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.319in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.