SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX206-20NP
- Zoro # G714858901
product price:Â
$
71.35
/ea
Key Features
Number of Mount Holes
2
Overall Length
4-7/16 in
Overall Width
1.35 in
Overall Height
3-3/32 in
Mount Hole Center-to-Center Length
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-20NP
- Zoro #
- G714858901
- UPC #
- 808250313983
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4-7/16 in
- Overall Width
- 1.35 in
- Overall Height
- 3-3/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Flange Thickness
- 15/32 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.