Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL6-20
- Zoro # G512376928
product price:Â
$
44.45
/ea
Key Features
Overall Length
4-7/16 in
Mount Hole Center-to-Center Length
3-9/16 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Overall Height
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL6-20
- Zoro #
- G512376928
- UPC #
- 808250104864
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 11/16 in
- Bore Diameter
- 1-1/4 in
Description
a=4-7/16in, e=3-9/16in, t=0.102in, b=11/16in, s=13/32in, C=3-5/16in, F=2-13/16in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.