SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL7-20CEW
- Zoro # G014862769
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Overall Height
1.295 in
Flange Thickness
41/64 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Width
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-20CEW
- Zoro #
- G014862769
- UPC #
- 808250142903
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 1.295 in
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 2-3/8 in
- Overall Length
- 6-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.