SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL6-20CEW
- Zoro # G212375665
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
33/64 in
Housing Type
Oval
Mount Hole Center-to-Center Length
4-39/64 in
Overall Length
5-13/16 in
Overall Height
1.193 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL6-20CEW
- Zoro #
- G212375665
- UPC #
- 808250231386
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Dimensions
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Overall Height
- 1.193 in
- Overall Width
- 2-7/32 in
- Bore Diameter
- 1-1/4 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.