Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFL206-20NP
- Zoro # G214861555
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
4-19/32 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL206-20NP
- Zoro #
- G214861555
- UPC #
- 808250316939
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-37/64 in
- Overall Length
- 5-9/16 in
- Overall Height
- 1.5 in
Details
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.