SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFT207-20NPRF
- Zoro # G914855533
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bore Diameter
1-1/4 in
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFT207-20NPRF
- Zoro #
- G914855533
- UPC #
- 808250243471
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.