SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL207-20RF
- Zoro # G014861465
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Width
1-3/4 in
Flange Thickness
9/16 in
Overall Height
1.689 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL207-20RF
- Zoro #
- G014861465
- UPC #
- 808250259373
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
Dimensions
- Overall Width
- 1-3/4 in
- Flange Thickness
- 9/16 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.