SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL207-20RFCEW
- Zoro # G514861743
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Flange Thickness
41/64 in
Shaft Locking Type
Set Screw
Overall Length
6-7/16 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-20RFCEW
- Zoro #
- G514861743
- UPC #
- 808250366491
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.689 in
- Overall Width
- 1-45/64 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.