SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL206-20CW
- Zoro # G714861475
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Overall Height
1.5 in
Overall Width
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-20CW
- Zoro #
- G714861475
- UPC #
- 808250317820
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 1.5 in
- Overall Width
- 1-5/8 in
- Flange Thickness
- 33/64 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.