SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL206-20W
- Zoro # G412375892
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Overall Length
5-29/64 in
Flange Thickness
33/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL206-20W
- Zoro #
- G412375892
- UPC #
- 808250229703
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Length
- 5-29/64 in
- Flange Thickness
- 33/64 in
- Overall Height
- 5-29/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-41/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.