Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL207-20
- Zoro # G612376767
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Overall Width
1.551 in
Housing Material
Cast Iron
Flange Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL207-20
- Zoro #
- G612376767
- UPC #
- 808250142354
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.551 in
- Flange Thickness
- 1/2 in
- Overall Height
- 3-1/2 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.551in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.