SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB207-20
- Zoro # G412375885
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
2 in
Overall Width
1.867 in
Bearing Insert Material
Steel
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB207-20
- Zoro #
- G412375885
- UPC #
- 808250160945
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Overall Width
- 1.867 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6-1/8 in
- Flange Thickness
- 1/2 in
- Overall Height
- 6-1/8 in
Description
a=6-1/8in, h=2-3/8in, e=2in, J=1-1/4in, g=1/2in, x=1-7/16in, s=33/64in, b=3-3/4in, f=3-1/4in, Z=1.867in, Bi=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.