SINGLE ROW BALL BEARING - 1-1/4in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT207-20
- Zoro # G112377394
product price:Â
$
86.15
/ea
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
Overall Width
2.098 in
Overall Length
6-7/64 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT207-20
- Zoro #
- G112377394
- UPC #
- 808250122646
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 2.098 in
- Overall Length
- 6-7/64 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 31/64 in
- Overall Height
- 3-5/8 in
Description
a=6-7/64in, e=5-1/8in, g=31/64in, x=1-1/4in, s=9/16in, b=3-5/8in, Z=2.098in, L=2-1/64in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.