Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ206-20
- Zoro # G512376874
product price:Â
$
88.39
/ea
Key Features
Bore Diameter
1-1/4 in
Flange Thickness
15/32 in
Overall Length
5-19/32 in
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ206-20
- Zoro #
- G512376874
- UPC #
- 808250333936
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 15/32 in
- Overall Length
- 5-19/32 in
- Overall Width
- 1.854 in
- Mount Hole Center-to-Center Length
- 4.587 in
- Overall Height
- 3-17/64 in
Description
a=5-19/32in, e=4.587in, g=15/32in, x=1-1/32in, s=0.453in, b=3-17/64in, J=0.118in, f=3.150in, Z=1.854in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.