SINGLE ROW BALL BEARING - 1-1/4in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ207-20
- Zoro # G612376996
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Overall Length
6-7/64 in
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ207-20
- Zoro #
- G612376996
- UPC #
- 808250127696
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Length
- 6-7/64 in
- Mount Hole Center-to-Center Length
- 5.118 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 3-45/64 in
- Flange Thickness
- 15/32 in
- Overall Width
- 1.941 in
Description
a=6-7/64in, e=5.118in, g=15/32in, x=1-1/32in, s=0.551in, b=3-45/64in, J=0.157in, f=3.543in, Z=1.941in, L=2-1/64in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.