SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA206-20
- Zoro # G912375897
product price:Â
$
69.99
/ea
Key Features
Mount Hole Center-to-Center Length
4-39/64 in
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Flange Thickness
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA206-20
- Zoro #
- G912375897
- UPC #
- 808250111220
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 35/64 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 5-43/64 in
- Overall Width
- 1.593 in
- Overall Height
- 3-5/32 in
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Description
a=5-43/64in, e=4-39/64in, g=35/64in, x=1-7/32in, s=15/32in, s1=33/64in, s2=2-9/32in, b=3-5/32in, f=2-53/64in, Z=1.593in,Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.