Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-20
- Zoro # G112377110
product price:Â
$
82.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
1-7/8 in
Flange Thickness
1/2 in
Bearing Insert Material
Steel
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB206-20
- Zoro #
- G112377110
- UPC #
- 808250116614
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 5-3/8 in
- Overall Width
- 1-39/64 in
- Overall Length
- 5-3/8 in
Description
a=5-3/8in, h=2-1/16in, e=1-7/8in, J=1-1/4in, g=1/2in, x=1-1/4in, s=25/64in, b=3-1/4in, f=2-3/4in, Z=1-39/64in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.