SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB207-20
- Zoro # G812377083
product price:Â
$
97.45
/ea
Key Features
Housing Type
Triangular
Overall Height
6-1/8 in
Flange Thickness
1/2 in
Overall Length
6-1/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB207-20
- Zoro #
- G812377083
- UPC #
- 808250122882
- Country of Origin
- Japan
Dimensions
- Overall Height
- 6-1/8 in
- Flange Thickness
- 1/2 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1-53/64 in
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1-1/4 in
Details
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Description
a=6-1/8in, h=2-3/8in, e=2in, J=1-1/4in, g=1/2in, x=1-7/16in, s=33/64in, b=3-3/4in, f=3-1/4in, Z=1-53/64in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.