SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-20MZ2B
- Zoro # G412377193
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL207-20MZ2B
- Zoro #
- G412377193
- UPC #
- 808250193073
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 41/64 in
- Overall Width
- 1-55/64 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-3/16 in
- Overall Height
- 6-3/16 in
Details
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.